Zoro Homepage

16 Gallon 6.5 Peak HP Heavy-Duty Wet/Dry Vacuum with Diffuser and Attachments

  • Mfr # CMXEVBE18695

  • Zoro # G111116284


product price: $193.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMXEVBE18695
Zoro #
G111116284
UPC #
648846007502
Country of Origin
Mexico

Description

The CRAFTSMAN 16 Gallon Wet/Dry Vac, featuring our most powerful 6.5 Peak HP motor, is the ideal solution for tackling large cleanup projects in the garage or on the jobsite that need the most power. Large scale renovations, builds, or floods are an easy task for this large shop vacuum. This wet dry vac includes a car nozzle, utility nozzle and wet nozzle. Also included is a large 2-1/2 in. diameter hose with added Dual-Flex that resists kinks and crushing. On-board hose storage plus accessory and power cord organizers help eliminate unneeded hassle and reduce overall storage space. The Qwik Lock Filter Fastening System allows for quick and easy wet dry vacuum filter changes. Equipped with an extra-large drain, the tank empties liquids quickly and easily. The blowing port directs high speed exhaust air through the hose giving you the ability to go from cleaning up from a renovation to blasting yard waste from the deck. The included muffler/diffuser is designed to reduce the operation noise of a wet/dry vac by connecting to the blowing port to suppress motor noise without reducing suction power. *Gallons indicated reflect drum volume, not necessarily collection capacity, actual capacity dependent upon type of debris collected, condition of filter and other factors. Peak horsepower represents a level at or below the maximum horsepower output of an electric motor tested in a laboratory using a dynamometer.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.