Zoro Homepage

16 in Gas Chainsaw 42CC

  • Mfr # CMXGSAMCN4216

  • Zoro # G416304294


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Color
Red/Black
Engine Displacement
42 CC
Max. Cutting Dia.
14 in
Engine
2-Cycle
Power Source
Gas
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMXGSAMCN4216
Zoro #
G416304294
UPC #
84931848467
Country of Origin
China

Dimensions

Max. Cutting Dia.
14 in
Bar Length
16 in

Details

Color
Red/Black
Engine Displacement
42 CC
Item
Chainsaw
Engine
2-Cycle
Power Source
Gas
Standards
Consumer Grade
Guage
0.05 in
Tension Adjustment Type
Manual
Number of Drive Links
56 links

Description

CM GAS CHAINSAW 42CC 16 in The Craftsman S165 gas powered chainsaw features a 42cc full-crank high output engine to deliver steady power. The 16-in low-kickback bar and chain goes through even the toughest wood quickly and easily. It is equipped with Easy Start technology for simpler pull starts to get the job done fast. The cushioned full wrap handle and 3-point anti-vibration system makes this chainsaw balanced, maneuverable and comfortable to operate. Features such as the adjustable automatic oiler, inertia-activated chain brake and tool-free access to air filter and spark plug enhance the design of the chainsaw.


  • Antivibration Handle
  • CSA Listed
  • Chain Brake
  • Pull Start
  • Carb Compliant

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.