Zoro Homepage

18 in Gas Chainsaw 42CC

  • Mfr # CMXGSAMCN4218

  • Zoro # G616304292


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Max. Cutting Dia.
16 in
Power Source
Gas
Color
Red/Black
Engine Displacement
42 CC
Bar Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMXGSAMCN4218
Zoro #
G616304292
UPC #
84931847538
Country of Origin
China

Dimensions

Max. Cutting Dia.
16 in
Bar Length
18 in

Details

Power Source
Gas
Color
Red/Black
Engine Displacement
42 CC
Standards
Consumer Grade
Item
Chainsaw
Engine
2-Cycle
Number of Drive Links
62 links
Guage
0.05 in
Tension Adjustment Type
Manual

Description

The Craftsman S185 gas powered chainsaw features a 42cc full-crank high output engine to deliver steady power. The 18-in low-kickback bar and chain goes through even the toughest wood quickly and easily. It is equipped with Easy Start technology for simpler pull starts to get the job done fast. The durable pro-grade chassis is engineered to withstand the most brutal and prolonged cutting tasks. The cushioned full wrap handle and 3-point anti-vibration system makes this chainsaw balanced, maneuverable and comfortable to operate. Features such as the adjustable automatic oiler, inertia-activated chain brake and tool-free access to air filter and spark plug enhance the design of the chainsaw.


  • Antivibration Handle
  • CSA Listed
  • Chain Brake
  • Pull Start
  • Carb Compliant

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.