2-1/2 in. x 20 ft. POS-I-LOCK Wet/Dry Vacuum Hose Kit for Shop Vacuums

  • Mfr # CMXZVBE38759

  • Zoro # G411113662


product price:  $40.39
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CMXZVBE38759
Zoro #
G411113662
UPC #
648846006444
Country of Origin
Mexico

Description

The CRAFTSMAN 2-1/2 in. x 20 ft. POS-I-LOCK vac hose is a flexible replacement shop vacuum hose compatible with CRAFTSMAN wet/dry vacs with POS-I-LOCK locking ports and POS-I-LOCK adapters. The DUAL-FLEX provides 180 degrees flexibility at both hose ends for better maneuverability and is almost 3 times the length of the standard CRAFTSMAN 2-1/2 in. x 7 ft. POS-I-LOCK hose giving you extended reach. POS-I-LOCK adapters connect easily and stay locked to the wet dry vacuum when in use. The swivel hose end adapters allow for greater flexibility. The 2-1/2 in. diameter of the hose allows for larger size debris collection and maximum airflow. This industrial grade hose is built for heavy duty use and is compatible with most CRAFTSMAN 2-1/2 in. shop vac attachments. Includes: (1) 2-1/2 inch x 20 foot Hose, Adapters. Note: included accessories may differ from that pictured, but does not affect function.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.