Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-Shelf Stackable Tool Chest, Black/Red, 36 in H

  • Mfr # CMXMSAJ94772

  • Zoro # G705626106


product price: $253.99
/ea
Free Shipping & Returns

Key Features

Color
Black/Red
Includes
Stackable Tool Chest
Features
2-Shelf
Height
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CMXMSAJ94772
Zoro #
G705626106
UPC #
99198947723
Country of Origin
China

Dimensions

Height
36 in

Details

Item
2-Shelf Stackable Tool Chest
Color
Black/Red
Includes
Stackable Tool Chest
Features
2-Shelf

Description

You have your CRAFTSMAN tool chest to store your tools, and with this 3-foot tall storage rack you will be able to store all the tools too big for your tool box and much, much more. This durable steel storage rack features two heavy-duty shelves, one laminated wood deck and one made of powder-coated industrial wire grid, that can each hold up to 1500-pounds. Designed to complement your existing tool storage setup, this rack features deep, 22-inch shelves matched with a wide 50-inch span and 36-inch height to help it neatly line up with your CRAFTSMAN tool chest. The rack also includes several stacking brackets allowing you to combine together multiple racks to both build your storage high or build your storage wide to suit your unique needs (shelf capacity drops to 1000-pounds per shelf when three racks are stacked together vertically). To prevent accidental tipping when fully loaded, the rack includes a wall mounting anchor. Safety straps under each set of crossbeams prevent them twisting while under load and drop in locking pins keep them securely attached to the uprights, even when jostled or bumped.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.