Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 X 27' X 10000# F-Hook Ratchet Strap 1Pk

  • Mfr # CMXAZBS10000F

  • Zoro # G110331206


product price: $23.59
/ea

Key Features

Length
27'
Width
2"
Color
Red & Black
Includes
1 F-Hook Ratchet Strap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMXAZBS10000F
Zoro #
G110331206
UPC #
802024140331
Country of Origin
China

Dimensions

Length
27'
Width
2"

Details

Color
Red & Black
Includes
1 F-Hook Ratchet Strap

Description

  • •Weather resistant metal ratchet components with UV and weather resistant polyester straps
  • •Measures 2" wide x 27' long
  • •Webbing Side Protection - extra black stitching for ultimate protection
  • •Non-mar, coated flat hook
  • •Lab tested 3333 LB safe working strength
  • •Lab tested 10000 LB break strength

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.