20 Gallon 6.5 Peak HP Heavy Duty Wet/Dry Vacuum with Cart and Attachments

  • Mfr # CMXEVBE17656

  • Zoro # G111116253


product price:  $220.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMXEVBE17656
Zoro #
G111116253
UPC #
648846007359
Country of Origin
Mexico

Description

The CRAFTSMAN 20 Gallon Wet/Dry Vac with Cart is the ideal solution for extra-large cleanup projects around the garage, shop and on the jobsite for the owner that wants pro upgrades. Featuring our most powerful 6.5 Peak HP motor, this vac provides extra power and capacity for demanding jobs plus an integrated cart system that provides 360-degree mobility and can be easily transported up or down stairs and over rough terrain. The included 10 ft. pro-grade hose has 4 times the durability of the standard hose and the accessory storage bag snaps on to the cart handle keeping the vacuum's accessories on hand. Equipped with an extra-large drain, it quickly empties the tank of liquids. The extra-long 20 ft. power cord allows for wide-area cleaning and wraps neatly around the ergonomic, carry handle for storage. A rear blowing port also allows quick removal of waste from wherever you're working. The Qwik Lock Filter Fastening System makes removing and installing wet dry vacuum filters quick, easy and secure. *Gallons indicated reflect drum volume, not necessarily collection capacity, actual capacity dependent upon type of debris collected, condition of filter and other factors. Peak horsepower represents a level at or below the maximum horsepower output of an electric motor tested in a laboratory using a dynamometer.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.