Zoro Homepage

20 in Gas Chainsaw 46CC

  • Mfr # CMXGSAMY462S

  • Zoro # G316304288


product price: $329.99
/ea
Free Shipping & Returns

Key Features

Engine
2-Cycle
Power Source
Gas
Standards
Consumer Grade
Color
Red/Black
Engine Displacement
46 CC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMXGSAMY462S
Zoro #
G316304288
UPC #
84931847538
Country of Origin
China

Dimensions

Max. Cutting Dia.
18 in
Bar Length
20 in

Details

Engine
2-Cycle
Power Source
Gas
Standards
Consumer Grade
Color
Red/Black
Item
Chainsaw
Engine Displacement
46 CC
Tension Adjustment Type
Manual
Guage
0.05 in
Number of Drive Links
78 links

Description

The S205 gas powered chainsaw features a 46cc full-crank high output engine to deliver maximum power. The 20-in low-kickback bar and chain goes through even the toughest wood quickly and easily. It is equipped with Easy Start technology for simpler pull starts to get the job done fast. The durable pro-grade chassis is engineered to withstand the most brutal and prolonged cutting tasks. The cushioned full wrap aluminum handle and 5-point anti-vibration system makes this chainsaw balanced, maneuverable, and comfortable to operate. Features such as the automatic oiler, inertia-activated chain brake, and tool-free access to filter and spark plug enhance the design of the chainsaw to make cutting a breeze.


  • Antivibration Handle
  • CSA Listed
  • Chain Brake
  • Pull Start
  • Carb Compliant

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.