2000 Series Garage Storage Cabinet, Black/Red, 32 in W x 18 in D x 74 in H

  • Mfr # CMST23201RB

  • Zoro # G704186823


product price:  $354.00
/ea
Free Shipping & Returns

Key Features

Color
Black/Red
Includes
Set of keys {{1}}, Storage Cabinet {{1}}
Width
32 in
Depth
18 in
Height
74 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CMST23201RB
Zoro #
G704186823
UPC #
721615312530
Country of Origin
United States

Dimensions

Width
32 in
Depth
18 in
Height
74 in

Details

Item
Garage Storage Cabinet
Color
Black/Red
Includes
Set of keys {{1}}, Storage Cabinet {{1}}
Locking System
Built-in lock
Weight Capacity
600
Primary Tool Box Material
Steel
Series
2000 Series

Description

Storage, 32 In. Wide Freestanding Tall Stor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.