Shop CRAFTSMAN
See all product information
Create Account
2.1 amps 6 in. Bench Grinder
- Mfr # CMXEGAX69434609
- Zoro # G715499844
product price:Â
$
133.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Finishing Wheel Width
13.55 in
Features
Heavy Duty 2.1-amp induction motor for dependable operation
Length (In.)
9.7 in
Depth
9.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CMXEGAX69434609
- Zoro #
- G715499844
- UPC #
- 889265505808
- Country of Origin
- China
- Features
- Heavy Duty 2.1-amp induction motor for dependable operation
Dimensions
- Finishing Wheel Width
- 13.55 in
- Length (In.)
- 9.7 in
- Depth
- 9.8 in
Description
- Heavy gauge steel base reduces vibration and improves stability during use
- LED lights for superior visibility of application
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.