
21 in. 3-in-1 Mower Blade For Walk-Behind Mowers
Mfr # CMXGZAM100129
Zoro # G016139074
product price: $29.59
/eaKey Features
Height
2.75 in
Width
21.75 in
Length
1.5 in
For Use With
Mower Blades
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CMXGZAM100129
Zoro #
G016139074
UPC #
37049964819
Country of Origin
United States
Dimensions
Height
2.75 in
Width
21.75 in
Length
1.5 in
Details
For Use With
Mower Blades
Item
Power Equipment Repair
Description
Blade Length: 21, Blade Type: 3-in-1, Brand Name: Craftsman, Fits Deck Size: 21, Model Compatibility: , Number in Package: 1, Product Type: Mower Blade, Sub Brand: , Use with Mower Type: Walk-Behind Mowers, Brand Compatibility: Craftsman, Replaces OEM Par
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.