Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

21 in. Mulching Mower Blade For Walk-Behind Mowers

  • Mfr # CMXGZAM100067

  • Zoro # G216139010


product price: $27.69
/ea

Key Features

For Use With
Mower Blades
Height
2.25 in
Width
21.75 in
Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMXGZAM100067
Zoro #
G216139010
UPC #
37049964802
Country of Origin
United States

Dimensions

Height
2.25 in
Width
21.75 in
Length
1 in

Details

For Use With
Mower Blades
Item
Power Equipment Repair

Description

Blade Length: 21, Blade Type: Mulching, Brand Name: Craftsman, Fits Deck Size: 21, Model Compatibility: 942-0741, 742-0741, Number in Package: 1, Product Type: Mower Blade, Sub Brand: , Use with Mower Type: Walk-Behind Mowers, Brand Compatibility: , Repla

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.