22 in. 3-in-1 Mower Blade For Walk-Behind Mowers

  • Mfr # CMXGZAM100130

  • Zoro # G016139029


product price:  $36.22
/ea

Key Features

Height
2.55 in
Length
1 in
For Use With
Mower Blades
Width
22.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CMXGZAM100130
Zoro #
G016139029
UPC #
37049964833
Country of Origin
United States

Dimensions

Height
2.55 in
Length
1 in
Width
22.75 in

Details

Item
Power Equipment Repair
For Use With
Mower Blades

Description

Blade Length: 22, Blade Type: 3-in-1, Brand Name: Craftsman, Fits Deck Size: 22, Model Compatibility: , Number in Package: 1, Product Type: Mower Blade, Sub Brand: , Use with Mower Type: Walk-Behind Mowers, Brand Compatibility: Craftsman, Replaces OEM Par

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.