Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8, 1/2 Drive Sockets, 8-pc Impact Tool Accessory Set, 8 pcs

  • Mfr # CMMT15358

  • Zoro # G803927341


product price: $93.59
/ea
Free Shipping & Returns

Key Features

Drive Size
3/8 | 1/2
Number of Pieces
8
Includes
3/8-in. Drive Ext. Bars {{2}}, 1/2-in. Drive Ext. Bars {{3}}, Universal Joints {{2}}, 1/2-in. Drive Adapter {{1}}
Finish
Black Oxide
Number of Wrenches
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMMT15358
Zoro #
G803927341
UPC #
885911590259
Country of Origin
China

Dimensions

Drive Size
3/8 | 1/2

Details

Item
Sockets, 8-pc Impact Tool Accessory Set
Number of Pieces
8
Includes
3/8-in. Drive Ext. Bars {{2}}, 1/2-in. Drive Ext. Bars {{3}}, Universal Joints {{2}}, 1/2-in. Drive Adapter {{1}}
Finish
Black Oxide
Number of Wrenches
0
Number of Sockets/Accs.
0

Description

Sockets, 8-pc Impact Tool Accessory Set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.