Zoro Homepage

3/8" Drive Metric, 12 pcs

  • Mfr # CMMT17530V

  • Zoro # G903927333


product price: $56.99
/ea

Key Features

Drive Size
3/8"
Number of Pieces
12
Includes
3/8 DR 6PT Shallow SKT: 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19mm, 6 in. Red Rail 3/8 DR W 12 Nubs {{1}}
Finish
Polished Chrome
Number of Points
6-point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMMT17530V
Zoro #
G903927333
UPC #
885911727594
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"

Details

Item
V-Series(TM) 3/8" Drive Metric 6-Point S
Number of Pieces
12
Includes
3/8 DR 6PT Shallow SKT: 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19mm, 6 in. Red Rail 3/8 DR W 12 Nubs {{1}}
Finish
Polished Chrome
Number of Points
6-point
Measurement Type
Metric

Description

V-Series(TM) 3/8 In. Drive Metric 6-Point S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.