
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CMMT45753V
Zoro #
G403927352
UPC #
885911727693
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/8"
Details
Item
V-Series(TM) 3/8" Drive Metric 6-Point T
Number of Pieces
18
Includes
3/8" DR Bi-Material Ratchet {{1}}, 3/8 DR 6PT Shallow SKT: 8 9 10 11 12 13 14 15 16 17 18 19 21 22, 3/8" Drive Universal Joint {{1}}, 3/8" Drive 5 inch Locking Extension Bar {{1}}, 3/8" Drive 10 inch Locking Extension Bar {{1}}
Finish
Polished Chrome
Number of Points
6-point
Measurement Type
Metric
Description
V-Series(TM) 3/8 In. Drive Metric 6-Point T
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.