
3/8" Drive SAE, 18 pcs
Mfr # CMMT45752V
Zoro # G503927382
product price: $139.00
/ea
Free Shipping & Returns
Key Features
Drive Size
3/8"
Number of Pieces
18
Includes
3/8" DR Bi-Material Ratchet {{1}}, 3/8 DR 6PT Shallow SKT: 1/4" 5/16" 11/32" 3/8" 7/16" 1/2" 9/16" 5/8" 11/16" 3/4" 13/16" 7/8" 15/16" 1", 3/8" Drive Universal Joint {{1}}, 3/8" Drive 5 inch Locking Extension Bar {{1}}, 3/8" Drive 10 inch Locking Extension Bar {{1}}
Finish
Polished Chrome
Measurement Type
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CMMT45752V
Zoro #
G503927382
UPC #
885911727686
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/8"
Details
Item
V-Series(TM) 3/8" Drive SAE 6-Point Tool
Number of Pieces
18
Includes
3/8" DR Bi-Material Ratchet {{1}}, 3/8 DR 6PT Shallow SKT: 1/4" 5/16" 11/32" 3/8" 7/16" 1/2" 9/16" 5/8" 11/16" 3/4" 13/16" 7/8" 15/16" 1", 3/8" Drive Universal Joint {{1}}, 3/8" Drive 5 inch Locking Extension Bar {{1}}, 3/8" Drive 10 inch Locking Extension Bar {{1}}
Finish
Polished Chrome
Measurement Type
SAE
Number of Points
6-point
Description
V-Series(TM) 3/8 In. Drive SAE 6-Point Tool
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.