Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8" Drive Sockets, 5-pc 3/8" Drive Accessory Set, 5 pcs

  • Mfr # CMMT42335

  • Zoro # G203927316


product price: $29.99
/ea

Key Features

Drive Size
3/8"
Number of Pieces
5
Includes
3/8-in. Drive Ext Bars -1.5, and 6-in. {{2}}, 3/8-in. Drive Universal Joint {{1}}, 3/8-in. Drive Drive Size Adapters - 1/4-in. and 1/2-in. {{2}}
Finish
Full Polish Chrome
Number of Sockets/Accs.
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMMT42335
Zoro #
G203927316
UPC #
885911587938
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"

Details

Item
Sockets, 5-pc 3/8" Drive Accessory Set
Number of Pieces
5
Includes
3/8-in. Drive Ext Bars -1.5, and 6-in. {{2}}, 3/8-in. Drive Universal Joint {{1}}, 3/8-in. Drive Drive Size Adapters - 1/4-in. and 1/2-in. {{2}}
Finish
Full Polish Chrome
Number of Sockets/Accs.
0
Number of Wrenches
0

Description

Sockets, 5-pc 3/8 In. Drive Accessory Set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.