Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8" Drive, Sockets, 6-pc 3/8" Drive Metric Long Bal, 6 pcs

  • Mfr # CMMT42607

  • Zoro # G703927298


product price: $35.19
/ea

Key Features

Drive Size
3/8"
Finish
Full Polish Chrome
Number of Pieces
6
Includes
1/4-in. Dr Metric Long Ball Hex Bit Sockets - 4mm, 5mm, 6mm {{3}}, 3/8-in. Dr Metric Long Ball Hex Bit Sockets - 7mm, 8mm, 10mm {{3}}
Number of Wrenches
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMMT42607
Zoro #
G703927298
UPC #
885911588249
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"

Details

Item
Sockets, 6-pc 3/8" Drive Metric Long Bal
Finish
Full Polish Chrome
Number of Pieces
6
Includes
1/4-in. Dr Metric Long Ball Hex Bit Sockets - 4mm, 5mm, 6mm {{3}}, 3/8-in. Dr Metric Long Ball Hex Bit Sockets - 7mm, 8mm, 10mm {{3}}
Number of Wrenches
0

Description

Sockets, 6-pc 3/8 In. Drive Metric Long Bal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.