3/8" Drive, Sockets, 6-pc 3/8" Drive SAE Long Ball H, 6 pcs

  • Mfr # CMMT42606

  • Zoro # G603927343


product price: $35.19
/ea

Key Features

Drive Size
3/8"
Finish
Full Polish Chrome
Number of Pieces
6
Includes
1/4-in. Dr Metric Long Ball Hex Bit Sockets SAE - 5/32-in., 3/16-in., 7/32-in. {{3}}, 3/8-in. Dr Metric Long Ball Hex Bit Sockets SAE - 1/4-in., 5/16-in., 3/8-in. {{3}}
Number of Wrenches
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMMT42606
Zoro #
G603927343
UPC #
885911588256
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"

Details

Item
Sockets, 6-pc 3/8" Drive SAE Long Ball H
Finish
Full Polish Chrome
Number of Pieces
6
Includes
1/4-in. Dr Metric Long Ball Hex Bit Sockets SAE - 5/32-in., 3/16-in., 7/32-in. {{3}}, 3/8-in. Dr Metric Long Ball Hex Bit Sockets SAE - 1/4-in., 5/16-in., 3/8-in. {{3}}
Number of Wrenches
0

Description

Sockets, 6-pc 3/8 In. Drive SAE Long Ball H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.