3/8" Drive Socket Wrench Set SAE 24 Pieces 1/4 in to 3/8 in , Full Polish (Discontinued)
- Mfr # CMMT12012
- Zoro # G804217823
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CMMT12012
Zoro #
G804217823
UPC #
885911588133
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/8"
Socket Size Range
1/4 in to 3/8 in
Socket Size
1/2 in, 1/4 in, 11/16 in, 13/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in
Container Width
6 15/16 in
Container Length
10 13/16 in
Container Height
2 in
Standard Socket Style/Size
1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8-in
Details
Item
Socket Wrench Set
Number of Pieces
24
Includes
3/8-in. Drive Shallow 6 PT Sockets SAE -1/4-in. , 5/16-in. , 3/8-in. , 7/16-in. , 1/2-in. . 9/16-in. , 5/8-in. , 11/16-in. , 3/4-in. , 13/16-in. , 7/8-in. {{10}}, 3/8-in. Drive Ext - 3-in. {{1}}, {{1}}:1/4-in. Drive Bit Adapter {{1}}, Specialty Bits {{11}}, 3/8-in. Drive Ratchet {{1}}
Finish
Full Polish
Standards
ASME
Measurement Type
SAE
Material
Steel
Corrosion Resistant
Corrosion-Resistant
Container Type
Case
Number of Geared Teeth
72
Includes Socket Bits
Socket Bits Included
Socket Shape
6-Point
Includes Drive Tools
Drive Tools Included
Includes Flex Sockets
Flex Sockets Not Included
Corrosion-Resistance
Corrosion-Resistant
Description
Socket Wrench Set, Standard Socket Style/Size 1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8-in, Deep Socket Count/Style 6-Point, Drive Size 3/8 in, Steel, Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.