3/8-in Air Ratchet

  • Mfr # CMXPTSG1007NB
  • Zoro # G604994948
product price: 
$
66.29
/ea
Zoro's best price: not eligible for any other offers or promotions

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CMXPTSG1007NB
Zoro #
G604994948
UPC #
879686006817
Country of Origin
China

Description

This CRAFTSMAN 3/8-in Air Ratchet Wrench is designed to deliver power, precision, and comfort, making it the ideal tool for both professional mechanics and DIY enthusiasts. With up to 50 ft-lbs of torque and an easy-access forward/reverse switch, it allows for efficient operation even in tight spaces. The insulated handle prevents cold hands during prolonged use, while the ergonomic trigger offers superior control and grip. Built with a non-slip textured handle and a built-in muffler to reduce noise, this air ratchet ensures you can work comfortably and quietly, even in demanding environments. Perfect for automotive and home repair tasks, it combines durability, versatility, and precision for outstanding performance every time.


  • •The 3/8-in drive ratchet head features an easy-access forward/reverse switch, allowing you to quickly change direction with minimal effort
  • •Delivers up to 50 ft-lbs of torque, providing the power needed to loosen even the most stubborn fasteners with ease
  • •The handle is insulated to prevent cold hands during extended use, ensuring a comfortable grip no matter the conditions
  • •The trigger is contoured to fit naturally in your hand, offering superior grip and control for precision tasks, while minimizing hand fatigue
  • •Easily switch between forward and reverse using the conveniently placed switch on the ratchet head, saving time and enhancing efficiency on the job
  • •The handle’s textured, non-slip design ensures a secure hold, even in greasy or wet conditions, providing greater control and safety during use
  • •Operates at an average air consumption of 4.4 SCFM @ 90 PSI, ensuring efficient use
  • •Equipped with a standard 1/4-in NPT air inlet, it connects easily to most pneumatic systems (quick connect plug not included)
  • •Enjoy a powerful performance without the excessive noise, thanks to the built-in muffler, which ensures a quieter working environment

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews