Shop SPEEDAIRE

Ratchet, 1/4 in, NPT, 3/8 in Square

  • Mfr # 402M51
  • Zoro # G1823077

product price: 
$
320.99
/ea
Free Shipping & Returns

Key Features

Item - Air Ratchets
Air Ratchet Wrench
Drive Size - Air Tools
3/8" Square
Max. Torque
100 ft.-lb.
Torque Range
20 to 80 ft.-lb.
Duty Cycle - Air Tools
Industrial Duty
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
402M51
Zoro #
G1823077
UPC #
817904012295
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size - Air Tools
3/8" Square
Length
11 1/2 in
Square Drive Size
3/8"
Head Height
2-13/64"
Head Width
1-21/32"
Air Inlet Size - Air Tools
1/4" NPT
Min. Hose Size
3/8 in
Drive Size
3/8 in
Overall Length
11 1/2 in
Air Inlet Connection Size
1/4 in
Hose Size - Minimum
3/8 in
Wire Rope Length
11 1/2 in

Details

Item - Air Ratchets
Air Ratchet Wrench
Max. Torque
100 ft.-lb.
Torque Range
20 to 80 ft.-lb.
Duty Cycle - Air Tools
Industrial Duty
Free Speed
600 RPM
Throttle
Lever
Exhaust
Rear
Duty
Heavy
Retainer Type
Ball Detent
Housing Material
Aluminum
Variable Speed
No
Average CFM @ 15 Second Run Time
3.10
Item
Ratchet
Required Pressure
90 psi
Reversing
Yes
Air Inlet
1/4 in NPT
Handle Material
PVC
Tool Weight
3.3 lb
CFM @ Full Load
2.4
Min. Hose
3/8"
Min. Air Pressure
70 psi
Power Source
Air-Powered
Air Pressure
90 psi
Air Consumption
2 cfm
Side to Center
5/8 in
Max. Air Pressure
90 psi
Exhaust Location
Rear
Duty Rating
Industrial Duty
Fastening Torque
100 ft-lb
Tool Life
Long Lasting
Frequency of Use
Maintenance to Light Production
Drive Shape
Square
Air Pressure - Maximum
90 psi
Air Inlet Type
NPT
Air Pressure - Minimum
70 psi
Power Source - TS Only
Air-Powered
Power Source - old
Air-Powered

Description

Ratchet, Air-Powered, Air Consumption 2 cfm, Air Inlet 1/4 in NPT, Air Pressure 90 psi, Max. Air Pressure 90 psi, Min. Air Pressure 70 psi, Min. Hose Size 3/8 in, Exhaust Location Rear, Drive Size 3/8 in, Retainer Type Ball Detent, Free Speed 600 RPM, Fastening Torque 100 ft-lb, Duty Rating Industrial Duty, Tool Brand SPEEDAIRE, Overall Length 11 1/2 in, Side to Center 5/8 in, Tool Weight 3.3 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.