
3/8-in Drive 72 Geared Teeth Ratchets, 3/8" Drive Mini Head Ratchet, Polished chrome
Mfr # CMMT99442
Zoro # G704105077
product price:Â $42.89
/eaKey Features
Drive Size
3/8-in
Number of Geared Teeth
72
Finish
Polished chrome
Material
Chrome vanadium steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CMMT99442
Zoro #
G704105077
UPC #
885911617833
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/8-in
Details
Item
Ratchets, 3/8" Drive Mini Head Ratchet
Number of Geared Teeth
72
Finish
Polished chrome
Material
Chrome vanadium steel
Description
Ratchets, 3/8 In. Drive Mini Head Ratchet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.