3/8-in Drive 72 Geared Teeth Ratchets, 3/8" Drive Pear Head Long Han, Full polish

  • Mfr # CMMT99427

  • Zoro # G204105027


product price:  $45.69
/ea

Key Features

Drive Size
3/8-in
Number of Geared Teeth
72
Finish
Full polish
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMMT99427
Zoro #
G204105027
UPC #
885911609111
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8-in

Details

Item
Ratchets, 3/8" Drive Pear Head Long Han
Number of Geared Teeth
72
Finish
Full polish
Material
Steel

Description

Ratchets, 3/8 In. Drive Pear Head Long Han

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.