This item is Discontinued.

Craftsman 3/8-in Drive 96 Geared Teeth V-Series(TM) 3/8" Drive Comfort Grip Fle, Polished chrome CMMT86325V

3/8-in Drive 96 Geared Teeth V-Series(TM) 3/8" Drive Comfort Grip Fle, Polished chrome (Discontinued)

  • Mfr # CMMT86325V
  • Zoro # G104186812
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMMT86325V
Zoro #
G104186812
UPC #
885911727402
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8-in

Details

Item
V-Series(TM) 3/8" Drive Comfort Grip Fle
Number of Geared Teeth
96
Finish
Polished chrome
Includes
3/8 DR 96T Flex Hd Bi-Mat Rtch - CMMT86325V {{1}}
Material
Chrome vanadium steel

Description

V-Series(TM) 3/8 In. Drive Comfort Grip Fle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.