This item is Discontinued.

Craftsman 3/8-in Drive 96 Geared Teeth V-Series(TM) 3/8" Drive Comfort Grip Lon, Polished chrome CMMT86326V

3/8-in Drive 96 Geared Teeth V-Series(TM) 3/8" Drive Comfort Grip Lon, Polished chrome (Discontinued)

  • Mfr # CMMT86326V
  • Zoro # G604186817
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CMMT86326V
Zoro #
G604186817
UPC #
885911727419
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8-in

Details

Item
V-Series(TM) 3/8" Drive Comfort Grip Lon
Number of Geared Teeth
96
Finish
Polished chrome
Material
Chrome vanadium steel
Includes
3/8 DR 96T XL Flex Hd Bi-Mat R - CMMT86326V {{1}}

Description

V-Series(TM) 3/8 In. Drive Comfort Grip Lon

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.