3/8-in Drive 96 Geared Teeth V-Series(TM) 3/8" Drive Stubby Ratchet, Polished chrome

  • Mfr # CMMT86320V

  • Zoro # G604186824


product price:  $44.98
/ea

Key Features

Drive Size
3/8-in
Number of Geared Teeth
96
Finish
Polished chrome
Material
Chrome vanadium steel
Includes
3/8 DR 96T Stubby Ratchet - CMMT86320V {{1}}
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMMT86320V
Zoro #
G604186824
UPC #
885911727358
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8-in

Details

Item
V-Series(TM) 3/8" Drive Stubby Ratchet
Number of Geared Teeth
96
Finish
Polished chrome
Material
Chrome vanadium steel
Includes
3/8 DR 96T Stubby Ratchet - CMMT86320V {{1}}

Description

V-Series(TM) 3/8 In. Drive Stubby Ratchet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.