3/8-in x 10-ft Poly Hybrid Lead-In Air Hose

  • Mfr # CMXZTSG1173NB

  • Zoro # G114842401


product price:  $23.15
/ea

Key Features

Pneumatic Hose Length
10 ft
Tube Material
Poly Hybrid
Outside Dia.
3/8-in
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CMXZTSG1173NB
Zoro #
G114842401
UPC #
879686009573
Country of Origin
China

Dimensions

Pneumatic Hose Length
10 ft
Outside Dia.
3/8-in

Details

Tube Material
Poly Hybrid
Color
Yellow

Description

The CRAFTSMAN 3/8-in x 10-ft Poly Hybrid Lead-in Air Hose is a versatile solution for connecting air tools or accessories, such as air hose reels, to your compressor. Built with durable poly hybrid construction, this hose offers the strength of rubber combined with the lightweight flexibility of PVC, making it easy to handle in any environment. Designed for extreme all-weather flexibility, it remains functional in both hot and cold conditions, perfect for indoor and outdoor use. Equipped with solid brass 1/4-inch NPT fittings, this air hose provides secure, corrosion-resistant connections to standard air plugs and couplers. It is also engineered to handle up to 300 PSI, ensuring reliable, consistent pressure for heavy-duty pneumatic tasks, whether on professional job sites or in your home garage.


  • •Ideal for connecting air tools or accessories, such as air hose reels, to air compressors for efficient use
  • •Designed for extreme flexibility in all weather conditions, making it ideal for both indoor and outdoor use, regardless of temperature
  • •Equipped with 1/4-in NPT ends that connect seamlessly to standard air plugs and couplers for a secure fit
  • •Engineered to handle up to 300 PSI, this air hose delivers reliable, consistent pressure for heavy-duty pneumatic tasks in both professional and home environments
  • •Made from premium poly hybrid material, offering the strength of rubber and the lightweight flexibility of PVC
  • •Equipped with corrosion-resistant solid brass male ends for secure and long-lasting connections
  • •Built to withstand the wear and tear of industrial and home environments, including exposure to oils and harsh conditions

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: GU, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.