Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8-in x 25-ft PVC Air Hose

  • Mfr # CMXZTSG1128NB

  • Zoro # G914842403


product price: $18.69
/ea

Key Features

Pneumatic Hose Length
25 ft
Tube Material
PVC
Color
Red
Outside Dia.
3/8-in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMXZTSG1128NB
Zoro #
G914842403
UPC #
879686006954
Country of Origin
China

Dimensions

Pneumatic Hose Length
25 ft
Outside Dia.
3/8-in

Details

Tube Material
PVC
Color
Red

Description

The CRAFTSMAN 3/8-in x 25-ft PVC Air Hose is designed for a wide range of everyday applications, providing durability and ease of use in both professional and DIY environments. Made from lightweight and economical PVC material, this air hose is resistant to abrasions, oil, and kinks, ensuring long-lasting performance. The non-marring outer layer prevents damage to surfaces, making it safe for use around floors, cabinets, and other delicate areas. With a maximum working pressure of 300 PSI and brass 1/4-in NPT fittings, this hose is compatible with most air compressors and tools. The 25-ft length provides ample reach, while bend restrictors protect the hose from kinks and extend its life.


  • •Made from lightweight and durable PVC material, ideal for everyday tasks and professional use
  • •Reduces user fatigue with its lightweight design, allowing for extended use without discomfort
  • •Prevents kinks for consistent airflow, ensuring efficient operation and reducing interruptions
  • •Non-marring outer layer protects surfaces such as floors and cabinets, preventing marks during use
  • •Features bend restrictors to prevent kinking and extend the overall lifespan of the hose
  • •Built to withstand daily wear and tear, providing durability and resistance to abrasions and oil
  • •Rated for up to 300 PSI, compatible with a wide range of air compressors and tools
  • •Includes brass 1/4-in male NPT fittings, compatible with 1/4-in female quick-connect plugs and couplers
  • •25-ft length provides ample reach, reducing the need to frequently move the air compressor during tasks

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: GU, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.