Zoro Homepage

40" Tow-Behind Lawn Dethatcher

  • Mfr # CMXGZBF7124315

  • Zoro # G706157012


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Width
41 in
For Use With
Lawn Tractors
Material
Steel
Includes
Product
Length
40 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMXGZBF7124315
Zoro #
G706157012
UPC #
052613105573
Country of Origin
United States

Dimensions

Width
41 in
Length
40 in
Height
41 in

Details

Item
40" Tow-Behind Lawn Dethatcher
For Use With
Lawn Tractors
Material
Steel
Includes
Product

Description

The CMXGZBF7124315 40 in. Rear mount Dethatcher does a gentle job of brining matted Layers Of thatch & large clippings to your lawn's surface. By doing this you supply the lawn with water, air & nutrients to promote a lush, green, healthy lawn. This Dethatcher boasts a universal design that fits all yd & garden tractors with a rear hitch pin.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.