Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

40" Tow-Behind Plug Aerator

  • Mfr # CMXGZBF71242131

  • Zoro # G806157028


product price: $284.99
/ea
Free Shipping & Returns

Key Features

Width
39 in
Includes
Product
Height
24 in
For Use With
Lawn Tractors
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMXGZBF71242131
Zoro #
G806157028
UPC #
052613105559
Country of Origin
United States

Dimensions

Width
39 in
Height
24 in
Length
50 in

Details

Item
40" Tow-Behind Plug Aerator
Includes
Product
For Use With
Lawn Tractors
Material
Steel

Description

The CMXGZBF7124213 40 in. Plug lawn aerator loosens tough, compacted soil giving you a healthy & lush lawn. When you aerate your lawn, You are opening up the soil surface to let grass roots get the air & moisture It needs for healthy growth. A plug aerator actually pulls out small plugs of grass & soil. This allows more water, air & nutrients to reach the grass roots. The plug aerator attaches to any brand lawn, garden or yd tractor so you can aerate while you mow.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.