Zoro Homepage

40" Tow Spike Aerator

  • Mfr # CMXGZBF7124336

  • Zoro # G306157016


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Length
8 in
Width
42 in
For Use With
Lawn Tractors
Includes
Product
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMXGZBF7124336
Zoro #
G306157016
UPC #
052613105603
Country of Origin
United States

Dimensions

Length
8 in
Width
42 in
Height
5 in

Details

Item
40" Tow Spike Aerator
Material
Steel
For Use With
Lawn Tractors
Includes
Product

Description

The 36 in. Spike Aerator weighs only 40 lb. for no-hassle maneuverability, portability and simple storage in your garage or garden shed. Heavy-duty spikes penetrate up to 2-1/2 in. to get deep into the soil. When you aerate your lawn, you are opening up the soil surface to let grass roots get the air and moisture it needs for healthy growth. This aerator boasts a universal design that fits all riding mowers and zero turns with a rear hitch pin.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.