Zoro Homepage

4.1 amps 8 in. 5 speed Drill Press

  • Mfr # CMXEDAX69434601

  • Zoro # G016041896


product price: $270.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMXEDAX69434601
Zoro #
G016041896
UPC #
889265529040
Country of Origin
China

Description

Brand Name: Craftsman *Sub Brand: *Product Type: Drill Press *Amps: 4.1 *Number of Speeds: 5 *Swing Distance: 8 *Chuck Size: 5/8 *Chuck Type: Keyed *Cord Length: 6 *Horsepower: *Maximum Speed: 3070 *Spindle Travel: 3.5 *Tool Height: *Tool Weight: *Too Size: 10 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.