Zoro Homepage

42" Tow High Speed Lawn Sweeper

  • Mfr # CMXGZBF7124266

  • Zoro # G906157027


product price: $499.99
/ea
Free Shipping & Returns

Key Features

Includes
Product
Length
75 in
Height
44 in
Width
49 in
For Use With
Lawn Tractors
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMXGZBF7124266
Zoro #
G906157027
UPC #
052613105566
Country of Origin
United States

Dimensions

Length
75 in
Height
44 in
Width
49 in

Details

Item
42" Tow High Speed Lawn Sweeper
Includes
Product
For Use With
Lawn Tractors

Description

Built to last CMXGZBF7124266 22 cu.'. High-speed lawn sweeper keeps your yd looking immaculate season after season. Easily pick up grass clippings, leaves, lawn debris even pine needles. Flow thru Hopper bag with advanced flow technology; fills the bag more efficiently fully utilizing the entire bag. Versatile easily & quickly attaches to all tractors with the universal Hitch. With a 8.5: 1 Brush to wheel ration this sweeper gives you 50% more brush revolution for more sweeping action.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.