4500 Lumens Wet Rated LED Portable Work Light with 5 ft. Power coed, Fold-Flat Design

  • Mfr # CMXELAYMPL1028

  • Zoro # G510074161


product price: $27.29
/ea

Key Features

Voltage
120V AC
Lumens
‎4500 lm
Includes
5 ft. power cord with 3 prong plug
Sub-Category
Work Light
Weight with Batteries
4.2 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMXELAYMPL1028
Zoro #
G510074161
UPC #
845940014874
Country of Origin
Viet Nam

Dimensions

Depth
2 3/4 in
Length
13 in
Width
11 3/5 in

Details

Item
Temporary Job Site Light
Voltage
120V AC
Lumens
‎4500 lm
Includes
5 ft. power cord with 3 prong plug
Sub-Category
Work Light
Weight with Batteries
4.2 lb
Standards
ETL, CEC, FCC, ROHS
Application
Indoor and Outdoor Scenes
Mounting Type
Floor Stand
Flashlight Body Material
Metal, Glass
Lighting Technology
LED
Type
Square
Lamp Watts
46 W
For Use With
Apply to Tripod Stand
Battery Included / Bare Tool
Bare Tool
Body Color
Red
Lamp Type
LED
Number Of Lamp Heads
1

Description

CRAFTSMAN's 4500 lumens LED work light built with premium long lasting, dependable led chips that offers bright cool white light, and uses only 46 Watts for energy saving. With H-shape 180 degree rotatable stand, it can stand firmly on the geound. Features 360 degree light head rotation for a variety of positions as needed, easily illuminate each dark environment you want. The led work light is sealed up to be wet rated, can be widely used in workshop, construction site, garage, car maintenance, camping, factories, interior renovation and so on.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.