CMXGWFN061325 3200 psi Gas 2.4 gpm Pressure Washer

  • Mfr # 61325

  • Zoro # G516139079


product price:  $609.99
/ea
Free Shipping & Returns

Key Features

For Use With
Gas Pressure Washers
Length
22.5 in
Width
24.5 in
Height
25.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
61325
Zoro #
G516139079
UPC #
636893407819
Country of Origin
United States

Dimensions

Length
22.5 in
Width
24.5 in
Height
25.5 in

Details

Item
Power Washers
For Use With
Gas Pressure Washers

Description

Brand Name: Craftsman 49-State, CARB Compliant: No, Engine Brand: , Hose Diameter: 1/4, Hose Length: 25, Maximum Flow Rate: 2.4, Maximum Pressure: 3200, Number of Tips Included: 4, Product Type: Pressure Washer, Pump Type: Axial Cam, Start Type: Recoil

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.