492932, 4154, 492056, 5049B, 5049K, Oil Filter

  • Mfr # CMXGZAM201009

  • Zoro # G516251085


product price:  $14.69
/ea
Sold in multiples of 6 for $88.14

Key Features

For Use With (Systems)
Mufflers/Air & Oil Filtrs
Length
19.3 in
Width
9.9 in
Height
5.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMXGZAM201009
Zoro #
G516251085
UPC #
37049966042
Country of Origin
Mexico

Dimensions

Length
19.3 in
Width
9.9 in
Height
5.1 in

Details

For Use With (Systems)
Mufflers/Air & Oil Filtrs
Item
Power Equipment Repair

Description

Filter Size: , Maximum Horsepower: , Minimum Horsepower: , Model Compatibility: 492932, 4154, 492056, 5049B, 5049K,, Number in Package: 1, Brand Compatibility: Briggs & Stratton/Tecumseh, Brand Name: Craftsman, Product Type: Oil Filter, Packaging Type: Ca

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.