5 amps 4 in. W X 36 in. L Corded Bench Top Belt and Disc Sander

  • Mfr # CMXXSAX69434605

  • Zoro # G615700736


product price:  $284.99
/ea
Free Shipping & Returns

Key Features

Tool Length
13.45 in
Features
Combination 4x36 Belt Sander and 6" Disc Sander
Width
21.95 in
Depth
15.65 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CMXXSAX69434605
Zoro #
G615700736
UPC #
889265505860
Country of Origin
China

Dimensions

Tool Length
13.45 in
Width
21.95 in
Depth
15.65 in

Details

Features
Combination 4x36 Belt Sander and 6" Disc Sander

Description

  • Powered by 5amp motor for consistent sanding performance.
  • Up to 3000 RPM disc speed and 1900 FPM belt speed.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.