Shop CRAFTSMAN

5-Drawer Cabinet

  • Mfr # CMST98284P

  • Zoro # G223516842


product price: 
$
687.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details
Zoro's best price: not eligible for any other offers or promotions

Key Features

Caster Type
Swivel
Drawer Slide Features
Fully Extending
Number of Keys Included
2
Drawer Pull Type
Protrude
Caster Wheel Type
Solid
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CMST98284P
Zoro #
G223516842
UPC #
0198706077362
Country of Origin
United States

Dimensions

Overall Width
37 in
Overall Height
40 in
Overall Depth
18 in

Details

Caster Type
Swivel
Drawer Slide Features
Fully Extending
Number of Keys Included
2
Drawer Pull Type
Protrude
Caster Wheel Type
Solid
Features
Full Extension, Soft-Close Drawers, full-grip, tubular, side handle and wheels, included liners, integrated 6 outlet power strip featuring 2 USB ports, keyed internal locking system and a CRAFTSMAN(R) overmolded key, load capacity up to 100 lbs. (per drawer), removable, magnetic front-panel flag design
Item
5-Drawer Cabinet
Body Material
Steel
Individual Drawer Load Capacity - Maximum
100 lb
Body Color
Black
Locking System
Keyed
Includes
Full Extension, Soft-Close Drawers, full-grip, tubular, side handle and wheels, included liners, integrated 6 outlet power strip featuring 2 USB ports, keyed internal locking system and a CRAFTSMAN(R) overmolded key, load capacity up to 100 lbs. (per drawer), removable, magnetic front-panel flag design
Body Gauge
18 ga
Includes Drawer Liners
Drawer Liners Included
Number of Drawers
5
Duty Rating
Heavy Duty
Series
S2000
Drawer Slide Type
Ball Bearing
Power Outlets Included
6 Outlet Power Strip

Description

5-Drawer Cabinet, S2000 Series, Number of Drawers 5, Caster Type Swivel, Keyed, Full Extension, Soft-Close Drawers, full-grip, tubular, side handle and wheels, included liners, integrated 6 outlet power strip featuring 2 USB ports, keyed internal locking system and a CRAFTSMAN(R) overmolded key, load capacity up to 100 lbs. (per drawer), removable, magnetic front-panel flag design

Ratings & reviews