5 Gallon 7.8 Amp Ash And Grilling Portable Vac, Dry Only With Attachments

  • Mfr # CMXEVBE17050

  • Zoro # G015446395


product price:  $149.99
/ea
Free Shipping & Returns

Key Features

Tank Dry Capacity
5 Gallon
Vacuum Hose Length
3 ft.
Amps
7.8A
Voltage
120
Width
12.81 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CMXEVBE17050
Zoro #
G015446395
UPC #
648846007731
Country of Origin
Mexico

Dimensions

Vacuum Hose Length
3 ft.
Width
12.81 in
Length
13.15 in
Power Cord Length
10 ft.
Height
23.14 in

Details

Tank Dry Capacity
5 Gallon
Amps
7.8A
Voltage
120
Application
Cool/Dry Ash Cleaning
Includes
Ash Vacuum, 3 ft. Locking Hose, Metal Wand, Metal Crevice Tool, Metal Grill Brush, Drum Filter and HEPA Media Filter; Casters or Wheels

Description

The CRAFTSMAN 5 Gallon Grill & Ash Vacuum makes dry, cold ash cleanup easy, ensuring grills, firepits, fireplaces, and wood stoves are spotless after every use. Equipped with a robust 7.8 AMP motor, this ash vacuum can pick up a wide range of dry debris like wood pellets and chips, charcoal pieces, and bonfire remnants for a clean outdoor space. The convenient rocker switch allows easy control of the power when needed. The 5 Gallon Grill & Ash Vacuum is good for small debris pickup, but with the vacuums metal-lined hose, you can tackle larger pieces of dry debris. This CRAFTSMAN 5 Gallon Dry Only Ash Vacuum comes with 3 essential accessories to enhance your cleaning experience: 1 metal crevice tool, 1 metal extension wand, and 1 grill cleaning brush. The metal crevice tool is perfect for reaching those tight, hard-to-access spots between grill grates, around burners, and in other confined spaces where ash sits. The metal extension wand extends reach for efficient cleaning of large grills or deep firepits and bonfire areas. The grill cleaning brush loosens and removes debris from cooking grates to prevent buildup and help maintain the performance of your grill. A dual filtration system includes the CRAFTSMAN HEPA Media Filter CMXZVBE38740 that offers more filtration and the CRAFTSMAN Ash Vac Drum Filter CMXZVBE38810, preventing cold, dry ash from escaping into the air. Before starting to clean any cold ash debris, make sure the Ash Vac Drum Filter is securely sealed inside the drum. If you see any rips or tears in your Ash Vac Drum Filter, replace it immediately.


  • OPTIMAL POWER: 7.8 amp motor for a variety of general cleanup of dry dirt and debris around grills, fireplaces, firepits, and wood stoves
  • DRY APPLICATIONS ONLY: Shop vacuum designed for cold, dry ash pickup only in fireplaces, pellet and wood stoves, grills and fire pits
  • HEAVY-DUTY CONSTRUCTION: Metal-lined hose, wand and drum are designed for heavy-duty use at home or outdoors
  • LIGHTWEIGHT AND PORTABLE: 5-gallon drum provides optimal capacity and is easy to carry around outdoor spaces
  • ENHANCE YOUR CLEANING EXPERIENCE: The metal crevice tool is ideal for reaching hard-to-access spots. The metal extension wand extends reach for efficient cleaning. The grill cleaning brush loosens and removes debris.
  • ACCESSORIES INCLUDED: 3 ft. Metal Locking Hose, Metal Extension Wand, Metal Crevice Tool, Grill Cleaning Brush, Ash Vac Drum Filter, 1/2 Height HEPA Media Filter
  • COMPATIBLE FILTERS: CMXZVBE38740 and CMXZVBE38810 Genuine CRAFTSMAN Vac Filters
  • NOT COMPATIBLE WITH: CMXZVBE38741, CMXZVBE38751, CMXZVBE38753, CMXZVBE38754, CMXZVBE38773, CMXZVBE38755, CMXZVBE38776, CMXZVBE38777, CMXZVBE38778, and CMXZVBE38779
  • VAC WARRANTY: 3 Year Limited Warranty
  • WARNING: Do not use for wet cleanups. Do not vacuum drywall dust and fine powders. Do not use with a general-purpose filter. Do not use with torn filters. Dry debris ingested by the impeller may damage the motor or be exhausted into the air. Dry filter must be used within the Ash Vac Drum Filter. Do not operate without both filters installed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.