Zoro Homepage
This item is Discontinued.
Craftsman 5 in 1 Weather Station CMXWDCR01069

5 in 1 Weather Station (Discontinued)

  • Mfr # CMXWDCR01069
  • Zoro # G908651974
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMXWDCR01069
Zoro #
G908651974
UPC #
72397010696
Country of Origin
China

Details

Item
Weather Station
Includes
Temperature, Humidity, Wind & Rain Sensor, Lightning Sensor, HD Display
Features
High-Definition Display, Lightning Detection & Built-In Barometer

Description

Always stay on top of the weather with your own CRAFTSMAN Personal Weather Station. Combining such tools as a wireless indoor/outdoor thermometer, an indoor/outdoor hygrometer, a wireless rain gauge, wind vanes, wind anemometers, and a barometer, this home weather station measures indoor and outdoor temperature and humidity, wind speed, wind direction, rainfall, and barometric pressure. Plus, it provides a personalized forecast 12 hours in advance from your current conditions, so you'll always know when inclement weather is ahead and when to move your outdoor plans inside. In addition to the outdoor measurements, the HD display exhibits the time, month, and date, making for the perfect weather clock for your workshop, tool shed, or garage! The included outdoor, weather-resistant lightning sensor tracks lightning strikes up to 25 miles 40 km away and provides a visual and audible warning, a feature only the best weather stations can boast. Both the 5-in-1 remote weather station sensor and lightning sensor require four 4 AA alkaline or lithium batteries each not included.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.