Zoro Homepage

7.75 in. L Edger Blade

  • Mfr # CMXGZAM105014

  • Zoro # G516255755


product price: $21.29
/ea

Key Features

For Use With
Edger Blades
Width
0.5 in
Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMXGZAM105014
Zoro #
G516255755
UPC #
37049965908
Country of Origin
France

Dimensions

Width
0.5 in
Length
8.5 in
Height
2 in

Details

For Use With
Edger Blades
Item
Power Equipment Repair

Description

Grade: , Number in Package: 2, Packaging Type: Hang Tab, Product Type: Edger Blade, Sub Brand: , Brand Name: Craftsman, Length: 7.75, Width: 2, Line Diameter: , Line Shape: , Product Compatibility: , Assembly Required:

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.