Zoro Homepage

9 amps 7-1/4 in. Corded Compound Miter Saw

  • Mfr # CMXEMAX69434509

  • Zoro # G315499855


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Height
13.25 in
Length
13.7 in
Width
19.6 in
Features
Powerful 9A motor generates 5800 RPM for extended power and durability
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMXEMAX69434509
Zoro #
G315499855
UPC #
889265519096
Country of Origin
China

Dimensions

Height
13.25 in
Length
13.7 in
Width
19.6 in

Details

Features
Powerful 9A motor generates 5800 RPM for extended power and durability

Description

  • Up to 2x4 cutting capacities with a 4-1/4" cross cutting capacity
  • Adjustable laser system for accurate cuts and visibility

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.