Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adapters, 3/8" Drive Female To 1/2" Driv

  • Mfr # CMMT99293

  • Zoro # G904104917


product price: $9.99
/ea

Key Features

Finish
Full Polish Chrome
Number of Pieces
1
Drive Size
3/8"
Measurement System
Fractional & Metric
Includes
3/8-in. Drive Female to 1/2-in. Drive Male Adapter {{1}}
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CMMT99293
Zoro #
G904104917
UPC #
885911588041
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"

Details

Item
Adapters, 3/8" Drive Female To 1/2" Driv
Finish
Full Polish Chrome
Number of Pieces
1
Measurement System
Fractional & Metric
Includes
3/8-in. Drive Female to 1/2-in. Drive Male Adapter {{1}}

Description

Adapters, 3/8 In. Drive Female To 1/2 In. Driv

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.