Zoro Homepage

Adj. Wrench, 1 3/4" Jaw Capacity, 15" L

  • Mfr # CMMT81625

  • Zoro # G904104887


product price: $50.19
/ea

Key Features

Overall Length
15 in
Finish
Full Polish Chrome
Material
Steel
Jaw Capacity
1 3/4 in
Nonsparking
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMMT81625
Zoro #
G904104887
UPC #
0885911594219
Country of Origin
India

Dimensions

Overall Length
15 in
Size
15

Details

Item
Adjustable Wrench
Finish
Full Polish Chrome
Material
Steel
Jaw Capacity
1 3/4 in
Nonsparking
No
Standards
ASME
Grip Style
Plain
Number of Pieces
1
Corrosion Resistant
Yes
Includes
15-in. All Steel Adjustable Wrench {{1}}
Measuring Scale
Yes
Adjustable Wrench Type
Adjustable Wrench
Measurement Type
Metric, SAE
Opening Type
Adjustable
End Style
Hang Hole
Insulated
No
Tether Style
Not Tether Capable

Description

Adjustable Wrench, Steel, Chrome, 15 in, Jaw Capacity 1 3/4 in, Plain, Measuring Scale Yes, Insulated No, Nonsparking No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.