Adj. Wrench, 15/16" Jaw Capacity, 6" L
Mfr # CMMT81621
Zoro # G804104857
product price: $15.89
/eaKey Features
Overall Length
6 in
Finish
Full Polish Chrome
Material
Steel
Jaw Capacity
15/16 in
Nonsparking
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CMMT81621
Zoro #
G804104857
UPC #
885911594127
Country of Origin
India
Dimensions
Overall Length
6 in
Size
6
Details
Item
Adjustable Wrench
Finish
Full Polish Chrome
Material
Steel
Jaw Capacity
15/16 in
Nonsparking
No
Standards
ASME
Number of Pieces
1
Corrosion Resistant
Yes
Grip Style
Plain
Includes
6-in. All Steel Adjustable Wrench {{1}}
Opening Type
Adjustable
Adjustable Wrench Type
Adjustable Wrench
Measuring Scale
Yes
Measurement Type
Metric, SAE
End Style
Hang Hole
Tether Style
Not Tether Capable
Insulated
No
Description
Adjustable Wrench, Steel, Chrome, 6 in, Jaw Capacity 15/16 in, Plain, Measuring Scale Yes, Insulated No, Nonsparking No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.