Zoro Homepage

Adjustable Wrench, 2 7/32" Jaw Capacity

  • Mfr # CMMT81626

  • Zoro # G204104907


product price: $68.99
/ea

Key Features

Overall Length
22 11/32 in
Finish
Full Polish Chrome
Material
Steel
Jaw Capacity
2 7/32 in
Nonsparking
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMMT81626
Zoro #
G204104907
UPC #
885911594226
Country of Origin
India

Dimensions

Overall Length
22 11/32 in
Size
18

Details

Item
Adjustable Wrench
Finish
Full Polish Chrome
Material
Steel
Jaw Capacity
2 7/32 in
Nonsparking
No
Standards
ASME
Corrosion Resistant
Yes
Number of Pieces
1
Grip Style
Plain
Weight
2.27 lb
Includes
18-in. All Steel Adjustable Wrench {{1}}
Opening Type
Adjustable
Measuring Scale
Yes
Jaw Material
Steel
Measurement Type
Metric, SAE
Adjustable Wrench Type
Adjustable Wrench
Tether Style
Not Tether Capable
Insulated
No
End Style
Hang Hole

Description

Adjustable Wrench, Steel, Chrome, 22 11/32 in, Jaw Capacity 2 7/32 in, Plain, Measuring Scale Yes, Insulated No, Nonsparking No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.