Air Cutoff Tool

  • Mfr # CMXPTSG1013NB
  • Zoro # G504994932
product price: 
$
66.15
/ea
Zoro's best price: not eligible for any other offers or promotions

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CMXPTSG1013NB
Zoro #
G504994932
UPC #
879686006824
Country of Origin
China

Description

The CRAFTSMAN Air Cutoff Tool delivers fast, precise cuts through fasteners, sheet metal, and bar stock. With its reversible cutting direction, you can control sparks for safer, accurate work. The spindle lock allows quick disc changes, while the insulated ergonomic grip prevents cold hands during extended use. Designed to operate at 4.5 SCFM at 90 PSI, this compact, high-speed air tool is built for durability and performance, making it ideal for both professionals and DIY projects.


  • •Equipped with a powerful 3-in cutting wheel and a reversible function for enhanced control, this air tool effortlessly cuts fasteners, bar stock, and sheet metal with professional-grade accuracy
  • •The built-in spindle lock allows for fast, hassle-free replacement of cutting disks, minimizing downtime and keeping your projects moving efficiently
  • •Experience total control with the reversible feature that lets you change the cutting direction at the turn of a dial, minimizing sparks and providing enhanced control
  • •The insulated handle keeps your hands protected from cold during extended use, while the cutting guard minimizes exposure to sparks and flying debris
  • •Enjoy a quieter working environment with the built-in muffler that reduces noise levels, making the tool more comfortable to use during extended projects
  • •Designed for high efficiency, this tool operates at an average air consumption of 4.5 SCFM at 90 PSI, it works seamlessly with a 1/4-in NPT air inlet and is compatible with 3/8-in air hoses
  • •The slim, ergonomic profile of this cut-off tool allows for maximum maneuverability in tight spaces, reducing hand fatigue and enabling precise cuts even in challenging environments
  • •Built to withstand heavy-duty use, this air cut-off tool is constructed with high-quality materials that ensure durability and longevity; it's designed to handle the toughest cutting tasks without compromising on performance

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews