Shop CRAFTSMAN
See all product information
Create Account
Angle Grinder
- Mfr # CMCG452B
- Zoro # G322823308
product price:Â
$
144.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Power Source
Cordless
Features
Convenient Disc Changes, Cutting Versatility, Ergonomic Grip
Safety Features
Electronic Overload Protection
Wheel Diameter
4 1/2 in
Maximum Speed
8,500 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CMCG452B
- Zoro #
- G322823308
- UPC #
- 0198706013315
- Country of Origin
- China
- Power Source
- Cordless
- Features
- Convenient Disc Changes, Cutting Versatility, Ergonomic Grip
- Safety Features
- Electronic Overload Protection
- Maximum Speed
- 8,500 RPM
- Product Type
- Angle Grinder
- Tool Series
- V20*
- Switch Type
- Paddle
- Battery Capacity
- 4.0 Ah
- Number of Speed Settings
- Continuous
- Head Type
- Standard Head
- Includes Battery
- Tool Only
- Item
- Angle Grinder
- Voltage
- 20V DC
- Number of Batteries Included
- 0
- Includes
- Impact Driver (Tool Only), Cutting Disc, Cutting Guard, Grinding Disc, Grinding Guard, Side Handle, Wrench
- Number of Chargers Included
- 0
- Power Source - TS Only
- Cordless
- Power Source - old
- Cordless
Dimensions
- Wheel Diameter
- 4 1/2 in
- Spindle Thread Size
- 5/8"-11
- Fits Chest Size
- Convenient Disc Changes, Cutting Versatility, Ergonomic Grip
Description
Angle Grinder, Head Type Standard Head, Voltage 20V DC, Wheel Diameter 4 1/2 in, Brushless Motor Yes, Battery Capacity 4.0 Ah, Safety Features Electronic Overload Protection, Switch Type Paddle, Brake Type Not Applicable, Number of Speed Settings Continuous, Spindle Thread Size 5/8 In.-11, Anti-Kickback Clutch Type Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.